Beli hand stacker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  2. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp5.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
  3. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  4. Endolift Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp9.199.900

    Endolift Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lifting Height (mm): 1600
    • Min. Fork Height (mm): 85
    • Fork Length (mm): 900
    • Lowering Speed: Controllable
    • Outer Width of Front Legs (mm): 690
    • Rear Wheel Size (mm): 180x50
  5. HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Mulai

    Rp41.999.900

    HAND LIFT Electric Stacker (Forklift Stacker Elektrik)
    Deskripsi:
    Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
  6. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  7. AMEKO Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp10.999.900

    AMEKO Hand Stacker Manual (Forklift Stacker Manual)
    atribut:
    • Lad Center (mm): 450
    • Mast Height (mm): 2000
    • Overall Length (mm): 1470
    • Lowered Fork Height (mm): 20
    • Type: Hand Stacker Manual
  8. Hippolift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp14.999.900

    Hippolift Hand Stacker (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker is hand push & hand lift stacker which provides cost-effective handling for both vehicle loading and production areas. Easy maintenance and low running costs.-Rebust steel profile construction.-Sturdy and compact enough to fit through standard door and to operate in congested areas.-Lifting function operated by foot and hand controls.-Allow the operator to work without having to perform extreme body movements.
    atribut:
    • Capacity (kg): 2000
    • Adjustable Width of Fork (mm): 320-740
    • Fork Length (mm): 900
    • Max. Fork Width (mm): 1600
    • Lowered Height of Forks (mm): 85
    • Lifting Speed (mm/s): 14
    • Lowering Speed: Controlable
    • Type: Hand Stacker
    • Wheel Type: Polyurethan
  9. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  10. Wipro Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    Wipro Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Min. Fork Height (mm): 90
    • Fork Length (mm): 1000
    • Front Wheel Size (mm): Ø80x70
    • Maximum Fork Height (mm): 1600
    • Rear Wheel Size (mm): Ø150x50
    • Type: Hand Stacker
  11. Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual)
    Mulai

    Rp9.699.900

    Strong Indonesia Hand Stacker 1.5m Hydrolisis (Forklift Stacker Manual)
    Deskripsi:
    - Frame handforklift terbuat dari plat besi yang kokoh sehingga lebih awet dan kuat- Penggerak hidrolis dengan teknologi Jepang- Ergonomis, ringan, dan mudah digunakan (user friendly)
    atribut:
    • Load Center (mm): 400
    • Fork Width (mm): 170-720
    • Front Wheelbase (mm): 600
    • Dimension (LxWxH) (mm): 1360x780x2030
    • Maximum Fork Height (mm): 1500
    • Type: Hand Stacker
Daftar Harga hand stacker Terbaru October 2026
KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Rp13.999.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.799.900
Dalton Hand Stacker (Forklift Stacker Manual)Rp10.999.900
HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Rp5.199.900
Endolift Hand Stacker Manual (Forklift Stacker Manual)Rp9.199.900
HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Rp41.999.900
Carlift Hand Stacker (Forklift Stacker Manual)Rp6.599.900
AMEKO Hand Stacker Manual (Forklift Stacker Manual)Rp10.999.900
Noblelift Electrical Stacker (Forklift Stacker Elektrik)Rp199.999.900
HAND LIFT Semi Electric Stacker (Forklift Stacker Elektrik)Rp23.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)